+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$38.77 up to 36% OFF
Price: $25.95
Quantity Discount
- Buy 1-3 $25.95 ea.
- Buy 4+ $24.95 ea.
Customers Also Viewed
MAX® provides superior noise-blocking performance in a single-use earplug. The world's most-used polyurethane foam earplug. Contoured bell-shape is easier to insert, resists tendency to back-out of ear canal. Polyurethane foam enhances comfort, especially for long-term wear. Smooth, soil-resistant closed-cell foam skin prevents dirt build-up.
Product Specifications
- ASSEMBLYAssembled
- BRANDHoward Leight
- DESCRIPTIONMax® Disposable Ear Plugs, Uncorded
- MANUFACTURERS PART NUMBERMAX-1
- PACKAGE QUANTITY200 Pairs
- EAR PLUG SHAPEBell
- EAR PLUG SIZEOne Size
- DISPOSABLE/REUSABLEDisposable
- EAR PLUG COLOROrange
- PRICE PERBOX
- NOISE REDUCTION RATE (NRR)33 dB
- METAL DETECTABLENo
- EAR PLUG PACKAGINGBulk Box, Wrapped Pairs
- EAR PLUG MATERIALPolyurethane
- CORDED/BANDEDUncorded
- SERIESMax®
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Carol
Date: August 18, 2020
-
Reviewer: SANDRA
Date: June 30, 2020
Your review:
These are the best earplugs I have ever used. I highly recommend these. -
Reviewer: Anonymous
Date: September 16, 2014
Your review:
Excellent product. They fit well, block as much sound as any earplug I've tried, and can be re-used (within reason). -
Reviewer: Anonymous
Date: July 14, 2013
Your review:
Excellent product which I use for sleeping. They fit in ear and don't make noise when they brush against pillow. I wish that they could hold their expansion after being washed so that I could reuse them,but I still am very impressed with the quality and they are the only brand of ear plugs that I buy. -
Reviewer: Anonymous
Date: July 10, 2012
Your review:
We have been using these earplugs for many years, and everyone is very satified with the sound reduction and comfort. -
Reviewer: Anonymous
Date: January 04, 2012
Your review:
EASY TO INSERT AND COMFORTABLE OVER LONG PERIODS OF TIME
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36

Lens Cleaning Towelettes 100 Per Box
Item #: 795498
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.70

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: B2024171
Free Shipping
$25.95

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000
Item #: 116268
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$25.95

Global™ Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box
Item #: 708378
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$21.95

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size
Item #: 695304
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

ERB 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
Item #: 994254
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$10.95
Save $3.00 with this comparable product
Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708377
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Ships same day.
$22.95
compare items
Howard Leight™ MAX-1 MAX® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/Box
$25.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories