SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Blue

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Blue

Item #: WB239007BL

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue
  • Green
  • Gray
  • Yellow
  • Red
  • White

Blue

Frequently Purchased Together

  • Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Blue
  • Brute® Flat Lid For 44 Gallon Round Trash Container, Black - RCP264560BLA

    $28.95

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $50.95

  • Global Industrial™ 2X Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.7 Mil, 100 Bags/Case

    $79.95

    Free Shipping

Price: $102.95

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Rubbermaid Brute® FG264360YEL Trash Container w/Venting Channels, 44 Gallon - Yellow

Rubbermaid Brute® FG264360YEL Trash Container w/Venting Channels, 44 Gallon - Yellow

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Red

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Red

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Black

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Black

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Global Industrial™ Plastic Trash Can - 32 Gallon Blue

Global Industrial™ Plastic Trash Can - 32 Gallon Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 55 Gallon Blue

Global Industrial™ Plastic Trash Can - 55 Gallon Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rubbermaid Brute® Container With Venting Channels, 44 Gallon - Blue
Polyethylene resin construction of these waste receptacles ensures strength, stability and long term use and withstands weather and steam cleaning. Rubbermaid Brute containers nest when empty to save space. Integrated vented channels simplifies removal of a filled trash can liner. Waste container features built-in ProTouch™ handles that offer a fully rounded, comfortable grip. Can liner cinches for one-step bag retention. Double ribbed base and reinforced rim increase strength and stability. NSF certified.

Weights & Dimensions

  • Depth 24 in
  • Width 24 in
  • Height 31-1/2 in
  • Weight 13.7 lbs

Product Details

  • Assembly Required Assembled
  • Capacity 44 gal
  • Type Vented Trash Can
  • Package Quantity 1
  • Brand Rubbermaid
  • Lid Type Open
  • Material Plastic
  • Manufacturers Part Number FG264360BLUE
  • Shape Round
  • Color Family Blue
  • Listed by the National Sanitation Foundation.
  • Complies with the regulations of the United States Department of Agriculture.
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 13, 2018

    waste can
    Your review:
    was good blue color, matched company colors.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Trash Container
    Your review:
    The Brute trash container is very durable and takes rough handling very well.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Plastic Trash Can - 44 Gallon Blue

Item #: 240462BL

(2)

Ships in One Business Day

$59.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Blue

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Blue

Item #: WB239007BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant