Features
- Slow-close, integrated lid damper keeps odors and bacteria from escaping
- Puncture-resistant, all-plastic construction
- Ideal for medical waste containment
- Quiet, heavy-duty pedal for hands-free, sanitary use
- Made in the USA
Weights & Dimensions
| Width | 16 in |
| Depth | 16-1/2 in |
| Height | 24-1/2 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Step On Trash Can |
| Color | Red |
| Wheels | No |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG614400RED |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |
Compliance & Certifications
| FM Approved | Y |
| UL Listed | N |