SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter

8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter

Item #: WB607712

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$604.66 up to 6% OFF

Price: $566.00

$94.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Rubbermaid® Mobile Workcenter w/4 Drawers, 750 lb. Capacity, 49"L x 26"W x 38"H, Black

Rubbermaid® Mobile Workcenter w/4 Drawers, 750 lb. Capacity, 49"L x 26"W x 38"H, Black

Free Shipping

Rubbermaid® Mobile Workcenter w/4 Drawers, 500 lb. Capacity, 40"L x 18"W x 33-1/2"H, Black

Rubbermaid® Mobile Workcenter w/4 Drawers, 500 lb. Capacity, 40"L x 18"W x 33-1/2"H, Black

Free Shipping

Global Industrial™ Utility Cart w/2 Tray Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Utility Cart w/2 Tray Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H

Durham Mfg Co 2211-DLP-6DR-RM-9B-95 FACILITY MAINTENANCE CART

Durham Mfg Co 2211-DLP-6DR-RM-9B-95 FACILITY MAINTENANCE CART

Global Industrial™ Utility Cart w/2 Tray Shelves & 8" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Utility Cart w/2 Tray Shelves & 8" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rubbermaid® Plastic Utility Cart w/2 Shelves, 500 lb. Capacity, 44"L x 25"W x 36"H, Black

Rubbermaid® Plastic Utility Cart w/2 Shelves, 500 lb. Capacity, 44"L x 25"W x 36"H, Black

Rubbermaid® Plastic Flat Top Utility Cart, 2 Shelf, 54"Lx25"W, 5" Casters, Black

Rubbermaid® Plastic Flat Top Utility Cart, 2 Shelf, 54"Lx25"W, 5" Casters, Black

Free Shipping

8" Pneumatic Caster Kit for Rubbermaid® TradeMaster® Mobile Workcenters
Pneumatic caster kit provides smoother operation on rough surfaces. Set of four 8" diameter x 4"W casters.

  • Fits 4520-10 & 88, 4525, 4530, 4531, 4532-88, 4533-88, 4546-00 & -10, 4547 & 4548-88 Carts.
  • Kit contains 2 swivel, 2 rigid and hardware


Weights & Dimensions

  • Wheel Diameter 8 in

Product Details

  • Brand Rubbermaid
  • Assembly Required Assembled
  • Manufacturers Part Number FG4592000000
  • Wheel Type Pneumatic

Warranty

  • Warranty 1 yr
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 27, 2015

    Buyer
    Your review:
    easy install
Product Q & A

There are 1 questions and 1 answer for this product.

  • How many tires/casters come with the kit? What does the kit come with? Pictures?

    Question Asked By: Mike, August 31, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, August 31, 2011

      The 8 inch Pneumatic Caster Kit For the Rubbermaid TradeMaster Mobile Workcenters (Model 607712) comes with 4 Casters. The hardware to mount the Casters comes with the Cart.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter

8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter

Item #: WB607712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter
    8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter
    8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter
    8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter
    8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant