Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253627

MPN #: SST-45-CK-GFN

Vestil™ 37" x 8" Spring Scissor Table Caster Kit Option, 4500 lb. Capacity, Yellow

Product Description
Turning a stationary spring loaded table into a portable one has never been easier. With the caster kit option, the table can now be wheeled around the workplace without the needed of additional lifting equipment. The casters are attached to individual steel pieces which are then secured to the fork pockets of the existing spring loaded table. A floor brake is also included to maintain stability during loading and unloading.

Features:
  • 4500 lbs. capacity
  • Glass filled nylon casters
  • Powder coated steel brace
  • Hardware included


PRICE
$409.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width8 in
Height5 in
Weight Capacity4500 lbs
Weight18 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredYes
Wheel MaterialNylon
ColorYellow
Caster TypeSwivel
For Use WithSpring Scissor Table
MaterialSteel
Caster IndexCaster Kits
Package Quantity1
Manufacturers Part NumberSST-45-CK-GFN
BrandVestil

Warranty

Warranty1