Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB0101947

MPN #: CN25

J&D Manufacturing Variable Speed Control Switch For 2 Fans, Silver

Product Description
This variable speed control utilizes full-wave phase control circuitry to minimize power loss reducing energy requirements while you control your variable speed fan.

Features:
  • Use for shaded pole, Permanent Split Capacitor (PSC), and Universal AC/DC motors
  • Built in on/off AC line switch
  • Minimum speed trimpot
  • RFI noise suppression filter (provides RFI and EMI suppression)
  • Flame retardant ABS enclosure
  • All models mount in a standard 2" x 4" electrical wall box
  • UL & cUL Listed (file# E51028)
  • CSA certified (file# 030837_0_000)


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/8 in
Height4-1/2 in

Product Details

TypeSpeed Control Switch
Voltage120 V
IncludesBuilt In On/Off AC Line Switch, RFI Noise Suppression Filter
MaterialABS Plastic
DescriptionVariable Speed Control Switch for 2 Fans
Manufacturers Part NumberCN25
For Use WithJ&D Fans Up to 2.5 Amps Total
BrandJ&D Manufacturing