take 10% off our everday low prices!

Offer applied at final checkout

+

Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue

Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue

Item #: WB300912

(13)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Dual Sided Electrical Outlet with 15 FT Power Cord - ETL, cETL approved

    $31.95

  • Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 24"-33" - Gray - Pack of 2

    $104.95

  • Interion® Ergonomic Stool - Polyurethane - 5 Way Adjustment - Black

    $140.95

Price: $345.95

Save $10.38 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Gray

Our best selling shop desk is perfect for warehouses and shipping & receiving areas Rugged 14 gauge, steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4"H x 12"D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center shelf. Durable blue powder coat finish. Easy Assembly.

Product Specifications

  • WIDTH INCHES34-1/2
  • DEPTH INCHES30
  • HEIGHT INCHES51-1/2
  • STYLECabinet, Compartment, Drawer, Shelf
  • SHELF TYPE--
  • SHELF QUANTITY1 (Bottom)
  • OPENINGS4
  • BRANDGlobal Industrial™
  • COLOR FINISHBlue
  • TYPEEnclosed Cabinet
  • CABINET QUANTITY1
  • WRITING SURFACESlope
  • ASSEMBLYUnassembled
  • CAPACITY LBS500
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • DOOR QTY2
  • LEG TYPEFixed
Customer Review

4.5

  • 5 Star

    8
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Butch

    Date: March 23, 2018

    shop desk
    Your review:
    Shipping damage was a problem. Carrier couldn't seem to ship without severely damaging the box and con tense. Global had to send two so that one could be assembled.
    Pros:
    works as designed
    Cons:
    scratches and dents from shipping
  • Reviewer: Joe

    Date: March 23, 2018

    Shop Desk
    Your review:
    The desk is well made. It looks good and performs well on our shop floor.
    Pros:
    Easy to assemble. Functions well.
    Cons:
    The doors could be heavier gage material, which would make them stronger.
  • Reviewer: JIM

    Date: March 23, 2018

    Shop Desk
    Your review:
    Sturdy, well made and very functional Cabinet. Cost is fair. Order delivery time was satisfactory.
  • Reviewer: JOHN

    Date: February 26, 2018

    very nice
    Your review:
    this desk is very nice and not hard to put together. one person can almost do it them selves we are very pleased with it.
  • Reviewer: Efrain

    Date: August 18, 2017

    Great!
    Your review:
    No issues and very good material
  • Reviewer: MARK

    Date: October 05, 2016

    Desk
    Your review:
    Would use again
    Pros:
    website easy to use received a lot of help from accounts manager
    Cons:
    no instructions for putting item together
  • Reviewer: Justin

    Date: April 14, 2016

    Good, But.....
    Your review:
    So far this is a well liked Item by my lead man. The main problem that we ran into is the shelf for the cabinet. It was easily bent during assembly and we had to bent up a piece of 18ga to put over the top of it. if you are going to put casters on it make sure you get the THREADED STEM casters.
    Pros:
    Well designed for job site
    Cons:
    thicker guage steel would help this product out.
  • Reviewer: Thomas

    Date: August 09, 2015

    Drawer problem
    Your review:
    The holes for the side boards of the drawer tracks were placed at a wrong spot on the back of the desk. Needed to drill extra holes to make the drawer work. Otherwise the desk works fine.
    Pros:
    Very functional
    Cons:
    see above
  • Reviewer: JUANITA

    Date: October 09, 2013

    nice cabinet
    Your review:
    Arrived in a timely manner, easy to assemble, and is just how it looks. Very satisfied.
  • Reviewer: Mal

    Date: July 26, 2013

    Excellent product
    Your review:
    Exactly as described & well built. Excellent product.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the 2" slope from back to front adjustable. If not do you have any that do not have a slope

    Question Asked By: ramon, June 07, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ramon, No, the slope is not adjustable. All the shop desks we offer have a sloped top. Please see the following links as these options may work for you. Computer Cabinet: http://www.globalindustrial.com/p/office/computer-furniture/cabinets/mobile-computer-cabinet-kd-blue-694561 Counter Height Cabinets: http://www.globalindustrial.com/c/office/cabinets/wall-mount Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue

Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue

Item #: WB300912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue
    Cabinet Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 51-1/2"H - Blue

    Be the first to know about our special deals and events!

    Top