StrongHold 2 Person Cabinet Shop Desk, Riser, Padlockable Doors, 36"W x 28"D, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
This desk works great for companies with 2 working shifts. The first shift's valuables can be secured on 1 side, while the second shift on the other side. Each side has 2 adjustable shelves. It is lockable with a padlock using the 3 point locking system. This product has a limited warranty of 1 year.
PRICE
$2,365.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 28 in |
| Height | 54 in |
| Weight | 410 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Writing Surface | Flat |
| Style | Compartment, Cabinet, Shelf |
| Number of Doors | 2 |
| Number of Shelves | 4 Bottom |
| Material | Steel |
| Number of Compartments | 6 |
| Leg Type | Fixed |
| Manufacturers Part Number | 34-SD-DS-284 |
| Number of Cabinets | 1 |
| Number of Fixed Shelves | 0 |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |