Keyboard Tray for Global Industrial™ Data Cabinet. Slide-out keyboard shelf is steel with black powder coat finish. Tray measures 16-1/4"W x 21"D and slides out 9-1/4". Track length measures 15". 110 lbs weight capacity per shelf.
Global Industrial
Model # :WB239196
Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 21 in |
| Height | 3 in |
| Weight Capacity | 110 lbs. |
Product Details
| Assembly Required | Yes |
| Type | Accessories |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | Slide-Out Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 239196 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |