Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray

Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray

Item #: WB254753B

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $35.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $84.95

Price: $162.95

Save $8.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Power Riser with 6 Outlets
Prewired, ready-to-use riser requires no electrician. Measures 60"W x 15"D x 18"H and includes six outlets with circuit breaker, pilot light, removable 9-1/2 ft. cord and plug. 15 amps, 115V.

Product Specifications

  • ACCESSORY WIDTH INCHES60
  • ACCESSORY DEPTH INCHES15
  • ACCESSORY HEIGHT INCHES18
  • CAPACITY LBS (Evenly Distributed)125
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • STYLEPower Riser
  • WEIGHT LBS40
  • Base Model Number254753
  • CERTIFIED/APPROVEDETL/cETL
Customer Review

3.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 19, 2013

    Fair Price
    Your review:
    The shelf added great storage space
  • Reviewer: Anonymous

    Date: July 12, 2012

    60" W Power Riser
    Your review:
    Very good product
  • Reviewer: Anonymous

    Date: January 17, 2012

    I was expecting a higher riser, with a light.
    Your review:
    I should have looked more closely.
Product Q & A

There are 1 questions and 1 answer for this product.

  • does this come in tan?

    Question Asked By: July 20, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, July 20, 2012

      The Power Riser does not come in tan.

Popular item in this category

Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"H - Gray

Item #: 254755E

(2)

Ships same day.

$192.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray

Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray

Item #: WB254753B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray
    Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray
    Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray
    Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray
    Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray
    Global Industrial™ Workbench Power Riser 60"W x 15"D x 18"H - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant