Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place.
Clear Window WUS242 for Stacking Bin 239610 and QUS242 Sold Per Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-5/8 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | WUS242 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |