Quantum Clear Window WGH800 For Bin Model 652734 (QGH800) Sold Per Carton
|
Questions & Answers (0)
Product Description
Optional clear window increases storage capacity of Hopper Bins and allows viewing of contents. Fits bins that measure 16-1/2"W x 17-1/2"D x 12-1/2"H. Sold in quantities of 2.
PRICE
$7.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 3 |
| Color | Clear |
| Manufacturers Part Number | WGH-800 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |