Global Industrial
Model # :WB242099
Global Industrial™ Additional Handle for 60 x 30 Structural Foam Plastic Deck Platform Trucks
Write a Review
|
Questions & Answers (0)
Product Description
OPTIONAL ADDITIONAL HANDLE FOR STRUCTURAL FOAM PLASTIC PLATFORM TRUCK
Offers Bi-directional Truck Use.
Offers Bi-directional Truck Use.
PRICE
$91.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Weight | 15 lbs |
| Deck Width | 30 in |
| Deck Length | 60 in |
Product Details
| Assembly Required | Yes |
| Type | Handle |
| Color | Gray |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | 242099 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |