SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Item #: WB238641

(14)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Wall Bracket Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® 90 Degree Corner Connector Kit For 60"H Panel

Interion® 90 Degree Corner Connector Kit For 60"H Panel

Interion® Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® 36"W Right Handed Return Table, Gray

Interion® 36"W Right Handed Return Table, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Partitions
Interion's® By Global Industrial Corner Connector Kit For 72H Panel
Steel connector easily joins 2 privacy partitions at a 90° angle. Order 1 kit for each corner connection planned. Easy assembly with included hardware.

Weights & Dimensions

  • Height 72 in

Product Details

  • Type Connector
  • Brand Interion By Global Industrial
  • Collection Traditional
  • Description 90 Degree Corner Connector Kit For 72"H Panel
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number 238641
  • Color Family Black
Customer Review

4.5

  • 5 Star

    9
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CAROLYN

    Date: October 30, 2020

    as expected
    Your review:
    as expected and easy to install
  • Reviewer: Anonymous

    Date: July 05, 2018

    ADMINSTRATIVE ASSISTANT
    Your review:
    LOVE THIS SYSTEM IT WORKS JUST GREAT FOR US
  • Reviewer: Anonymous

    Date: April 26, 2018

    For Panels
    Your review:
    THey work just fine.
  • Reviewer: Anonymous

    Date: March 26, 2018

    Great Piece
    Your review:
    A great piece easy to connect and works perfect
  • Reviewer: Anonymous

    Date: March 23, 2018

    Offfice partitions
    Your review:
    Product was exactly what was needed, good quality and delivered promptly.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Cube connectors
    Your review:
    These corner connectors really keep our cubes squared. We have changed our layout a few times and these connectors hold up well.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Mantenance Manager
    Your review:
    Fast and easy transaction
  • Reviewer: Anonymous

    Date: March 05, 2018

    The wall system is great.
    Your review:
    This wall system from Global is easy to assemble and looks good when finished. It presents a professional looking area.
  • Reviewer: Anonymous

    Date: July 28, 2016

    Great for configurations
    Your review:
    When you are building your office/room spaces, the 90 degree corner connector kit is what you need to ensure they are securely mounted to each other.
  • Reviewer: Anonymous

    Date: June 01, 2016

    Shipping Issue
    Your review:
    The only reason for 3 stars is that the shipper doubled the plastic corner filler over in shipping damaging it. Global replaced it promptly and replacement was as expected.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Item #: WB238641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 90 Degree Corner Connector Kit For 72"H Panel
    Interion® 90 Degree Corner Connector Kit For 72"H Panel
    Interion® 90 Degree Corner Connector Kit For 72"H Panel
    Interion® 90 Degree Corner Connector Kit For 72"H Panel
    Interion® 90 Degree Corner Connector Kit For 72"H Panel
    Interion® 90 Degree Corner Connector Kit For 72"H Panel
    Interion® 90 Degree Corner Connector Kit For 72"H Panel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant