+

Price: $560.00
$93.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Quantity Discount
- Buy 1 $560.00 ea.
- Buy 2-5 $538.00 ea.
- Buy 6+ $524.00 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY LOAD RECORD STORAGE CENTER
36"D Add-On Center
Heavy duty shelving with file boxes makes organized record storage affordable and convenient. High capacity steel racks, with up to 3800 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2" increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8" thick particleboard decks. 36"D Unit stores 2 rows with access from both sides and include 5 additional supports per level to handle any record storage job. Easy assembly.
36"D Add-On Center
Heavy duty shelving with file boxes makes organized record storage affordable and convenient. High capacity steel racks, with up to 3800 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2" increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8" thick particleboard decks. 36"D Unit stores 2 rows with access from both sides and include 5 additional supports per level to handle any record storage job. Easy assembly.
Weights & Dimensions
- Depth 36 in
- Width 60 in
- Max Shelf Capacity 2100 lbs. to 6590 lbs.
- Height 72 in
Product Details
- Assembly Required Unassembled
- Number of Shelves 3
- Number of Boxes 60
- Brand Global Industrial
- Manufacturers Part Number 613180
- Shelf Capacity 3800 lbs
- Color Family Gray
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial™ Record Storage Rack Add-On 60"W x 36"D x 72"H
$560.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories