Bar Storage Rack Add-On Single Sided
Write a Review
|
Questions & Answers (0)
Product Description
BAR STOCK STORAGE RACKS
Single Sided Add-On Rack
Conveniently store bars, lumber, pipes and more on one storage system with these bar storage racks. These tree-like storage racks include 2 uprights and one set of bracing for strength and rigidity. Bar storage racks are made of durable steel with blue painted enamel finish. Varying length arms store different sized and length materials. Withstands capacities up to 2,000 lbs. per level; 500 lb. capacity per arm. Lumber storage racks have 10" height clearance between arms. Measures 84"W x 39"D x 81"H overall. Add-On Rack includes 1 upright, 1 set of bracing and 6 arms per upright to create rows of storage racks.
Single Sided Add-On Rack
Conveniently store bars, lumber, pipes and more on one storage system with these bar storage racks. These tree-like storage racks include 2 uprights and one set of bracing for strength and rigidity. Bar storage racks are made of durable steel with blue painted enamel finish. Varying length arms store different sized and length materials. Withstands capacities up to 2,000 lbs. per level; 500 lb. capacity per arm. Lumber storage racks have 10" height clearance between arms. Measures 84"W x 39"D x 81"H overall. Add-On Rack includes 1 upright, 1 set of bracing and 6 arms per upright to create rows of storage racks.
PRICE
$493.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 39 in |
| Height | 81 in |
| Inside Height | 10 in |
| Weight | 120 lbs |
| Max Shelf Capacity | 1500 lbs. to 2000 lbs. |
Product Details
| Assembly Required | Yes |
| Number of Bays | 6 |
| Shelf Capacity | 2000 lbs |
| Color | Blue |
| Material | Steel |
| Description | Single Sided |
| Number of Compartments | 7 |
| Manufacturers Part Number | BAR-A-84-S |
| Brand | Vestil |
Warranty
| Warranty | 90 days |