Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xtendit

Model # :WB268778GN

MPN #: XTENDIT-GREEN

Xtendit® Movit Plastic Barricade Extension, Green

Product Description
Plastic Extension for MOVIT™ & MINIT™ Plastic Barricades

The Xtendit® plastic extension unit allows for cost effective supplement to existing barricade units. Made of the same durable plastic construction, the Xtendit® won't rust, chip or dent. These interlocking one piece crowd control barriers have interlocking ends for tool barrier expansion and allows swing action for flexible configuration. This strong polypropylene plastic barricade is lightweight for easy handle and storage. Designed for indoor and outdoor, environmentally safe use. Use two Xtendit's between two barricades. Measures 61"L x 10-2/5"H.

PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/10 in
Height10-2/5 in
Weight7-5/8 lbs
ReflectiveNo

Product Details

Assembly RequiredNo
InterlockingYes
TypeSafety Barricade
Reflective TapeNo
ColorGreen
FoldableNo
Mounting LocationFreestanding
FinishNone
MaterialPlastic
Package Quantity1
Manufacturers Part NumberXTENDIT-GREEN
Accepts Barricade LightNo
BrandXtendit