Plastic Folding Barrier, 2 Panels, 74"L x 36"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Folding Plastic Pedestrian Barricades
2 Panel Model
Folding, lightweight, rugged and modular, these panels move, store and set up easily and can be joined to create barricades of any length. Ideal for airports, malls, elevators, entrances and other public areas. High impact polyethylene is bright yellow with graphics molded in permanently. Use indoors or out. Measures 37"L x 36"H x 2-1/2" thick when closed. Measures 74"L x 36"H x 1-1/4" thick when open.
Complies to OSHA 1910.145(d)(4) and OSHA 1910.145(a)(a).
2 Panel Model
Folding, lightweight, rugged and modular, these panels move, store and set up easily and can be joined to create barricades of any length. Ideal for airports, malls, elevators, entrances and other public areas. High impact polyethylene is bright yellow with graphics molded in permanently. Use indoors or out. Measures 37"L x 36"H x 2-1/2" thick when closed. Measures 74"L x 36"H x 1-1/4" thick when open.
Complies to OSHA 1910.145(d)(4) and OSHA 1910.145(a)(a).
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 75 in |
| Height | 36 in |
| Weight | 15 lbs |
| Reflective | No |
| Distance Between Rails | 4-5/8 IN in |
| Thickness | 2-1/2 in |
| Base Length | 74 in |
| Expanded Length | 74 in |
Product Details
| Assembly Required | No |
| Interlocking | Yes |
| Type | Folding Barricade |
| Reflective Tape | No |
| Color | Yellow |
| Foldable | Yes |
| Mounting Location | Freestanding |
| Includes | Caution Sign and yellow and Black Decals. Snap hine to connect panels |
| Finish | None |
| Material | Plastic |
| Package Quantity | 1 x set of 2 panels |
| Manufacturers Part Number | 2R1 |
| Accepts Barricade Light | No |
| Brand | AddGards |
Warranty
| Warranty | 3 yr |