take 10% off our everday low prices!

Offer applied at final checkout

Tapered Utility Pail - 23 Qt. - Pkg Qty 3

Tapered Utility Pail - 23 Qt. - Pkg Qty 3

Item #: WBB208741

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$171.95 ea.

Price: $515.85 / Pkg of 3

$85.97 / month suggested monthly payments with 6 mo. special financing on the purchase of $515.85 or save 5% on purchase.

Quantity

Customers Also Viewed

Tapered Utility Pail - 23 Qt.

Made in U.S.A. NSF Certified. 300 series stainless steel. Pails clean easily to reduce the danger of bacteria growth. Hook-on pail cover sold separately. Stainless Steel finish. 23 quart capacity. Sold in package quantity of 3. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER58200
  • DESCRIPTIONTapered Dairy Pail
  • HEIGHT INCHES11-7/8
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY3
  • CAPACITY QUARTS23
  • DIAMETER INCHES14-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath 59150 - Utility Pail, 16 Qt., Stainless Steel, Handle - Pkg Qty 3

Item #: WBB208741

Not Yet Rated

Usually ships in 5 to 8 days

$428.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tapered Utility Pail - 23 Qt. - Pkg Qty 3

Tapered Utility Pail - 23 Qt. - Pkg Qty 3

Item #: WBB208741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top