6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White
Write a Review
|
Questions & Answers (0)
Product Description
Plastic pails are strong enough for use in shipping and the most demanding storage applications. Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA food-grade regulations. Suitable for use with liquids up to 190°F as well as in freezer applications.
Note: Meets FDA Food Grade Regulation 21CFR177.1520 (c) 3.1, 21CFR178.3297 (e), 21CFR178.3130.
Note: Meets FDA Food Grade Regulation 21CFR177.1520 (c) 3.1, 21CFR178.3297 (e), 21CFR178.3130.
PRICE
$35.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | Screw-Top & Lid Combo |
| Capacity | 6-1/2 gal |
| Material | High-Density Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | PAIL-SCR-65-W |
| Brand | Vestil |
Compliance & Certifications
| Certifications | FDA Food Grade |
| UN Rating | 1H2/Y30/S |