Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3229706

MPN #: PAIL-1-PWP-6PK

Vestil™ HDPE Open Head Pail with Plastic Handle, 1 Gallon Capacity, White, Pack of 6

Product Description
The open head pail is ideal for the construction and shipping areas. Strong enough for use in shipping applications and durable enough for the most demanding storage applications. This unit can be used with hot liquids as well as freezer applications.

Features:
  • 100% Virgin high density Polyethylene (HDPE) construction
  • One piece molded construction with taper
  • FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients
  • Compact and nestable design for simple storage


PRICE
$49.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-1/2 in
Weight1 lbs
Diameter7-1/2 in

Product Details

TypeOpen Head Pail
Capacity1
MaterialHigh-Density Polyethylene
Package Quantity6
ColorWhite
Manufacturers Part NumberPAIL-1-PWP-6PK
BrandVestil

Compliance & Certifications

CertificationsFDA 21 CFR 177 1520 (c) 3 1a