Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm

Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm

Item #: WB249624

(12)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEAVY DUTY PRODUCTION BENCHES
LCD Flat Panel Monitor Arm
Flat Panel VESA Mount Monitor Arm pivots 180° up and down for optimal viewing. Allows 270° horizontal swing for fully customizable positioning. The universal VESA Mount (75mm x 75mm and 100mm x 100mm) accepts flat panel monitors measuring 10"-30" and extends an overall length of 16-3/8". Includes internal cable management for a neat appearance. Made of steel with powder coat finish. Mounting bracket allows easy installation to Upright Kit for Production Benches (sold separately). Allows height adjustments at 2" increments on uprights. Easy assembly.

Upright Kit required

Product Specifications

  • ACCESSORY WIDTH INCHES16-3/8
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • STYLE10" to 30" Monitor Arm
  • TYPEArm
  • WEIGHT LBS6
Customer Review

5.0

  • 5 Star

    8
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: John

    Date: October 09, 2020

    Great monitor mount in our kitchen
    Your review:
    I use this VESA Mount to hold my Dell All In One computer in our kitchen. This mount allows me to move the computer up and down as well as the angle of the screen. This is exactly what I wanted.
  • Reviewer: STEPHEN

    Date: September 10, 2020

    Exceptionally well built and would withstand a seismic event.
    Your review:
    Exceptionally well built and would withstand a seismic event. I needed an articulating mount for my application and this one fit the bill. I give the mount itself 10 stars. The directions are very poor. There's no mention of how to remove the end caps which have to come off in order to tighten the articulating joints to my desired snugness.The caps snap off and on, but some instruction would have been nice. It's pricey, but it's a well built articulating mount. Shipping was pricey too which put it up there. You have to really want it. Overall a very well built articulating mount.
  • Reviewer: Anonymous

    Date: December 03, 2018

    Mounts easily
    Your review:
    Overall very satisfied. Only change would be to make it easier to adjust.
  • Reviewer: Anonymous

    Date: March 26, 2018

    Sturdy support
    Your review:
    Easy to install with sturdy support for a monitor. Works well with Global's workbench systems.
  • Reviewer: Anonymous

    Date: October 13, 2015

    Decent Price & Quality
    Your review:
    Quality product and easy to install.
  • Reviewer: Anonymous

    Date: February 19, 2015

    LCD Arm mount
    Your review:
    Connects easily to Arms
  • Reviewer: Anonymous

    Date: February 12, 2015

    Flat panel mount LCD Arm
    Your review:
    works great and sturdy
  • Reviewer: Anonymous

    Date: February 07, 2014

    Great Mobility
    Your review:
    I love the freedom of movement and adjustment bolts that affect how easily you want it to move.
  • Reviewer: Anonymous

    Date: August 29, 2013

    Flat Panel Vesa Mount LCD Arm
    Your review:
    This productc is helping not to have objects like a monitor in the middle of the way. Also is easy to use, Great product.
  • Reviewer: Anonymous

    Date: June 26, 2013

    Works, but...
    Your review:
    It works is inexpensive and simple. However, after the initial satisfaction of getting a monitor off the workbench you soon realize that the height adjustment is poorly done. You can have the arm up (approx. 30 deg), straight out, or down (approx. -30 deg) nothing in between. If I had been able to find something else that would mount on the upright and be more like a desk monitor mount I would have happily paid more. Too summarize it is the best/only option for these workbenches.
Product Q & A

There are 2 questions and 2 answers for this product.

  • What weight will the VESA MOUNT LCD Arm hold? Will it hold a all in one system.

    Question Asked By: RICH, November 05, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, November 05, 2015

      The overall length is 16 3/8” . The universal VESA Mount (75mm x 75mm and 100mm x 100mm) accepts flat panel monitors measuring 10"-30", or 30 lbs max

  • What are the dimensions on the vesa mount holes that screws into the computer? I want to make sure they are standard 100mm x 100mm or 3.94" x 3.94" to fit my current monitors.

    Question Asked By: joe, June 09, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, June 09, 2015

      "The dimensions that you are looking for are already in the Product Information summary on the website. "

Popular item in this category

Global Industrial 12" Dia. Workbench Fan with 23 Inch Pivot Arm

Item #: 493635

(1)

Ships same day.

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm

Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm

Item #: WB249624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant