+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ ORBIT COMPUTER WORKSTATION COMPONENTS
Double LCD Monitor Arm Kit
Easily hold two flat panel LCD monitors on any Orbit Computer Workstation. The item uses standard VESA 75/100 mounting holes and holds LCD monitors from 10" to 30" and allows easy monitor installation and tilt angle adjustments using a hand screw knob. The mount slides along included steel arm for easy adjustments and locks into place. Each arm features a single heavy duty hinge point for easy swing-action adjustments while mounted to Orbit Post (post sold separately). Arms can be mounted to same height on Orbit Post or varying heights to accommodate sitting and standing users.
Double LCD Monitor Arm Kit
Easily hold two flat panel LCD monitors on any Orbit Computer Workstation. The item uses standard VESA 75/100 mounting holes and holds LCD monitors from 10" to 30" and allows easy monitor installation and tilt angle adjustments using a hand screw knob. The mount slides along included steel arm for easy adjustments and locks into place. Each arm features a single heavy duty hinge point for easy swing-action adjustments while mounted to Orbit Post (post sold separately). Arms can be mounted to same height on Orbit Post or varying heights to accommodate sitting and standing users.
Product Specifications
- BRANDGlobal Industrial
- WIDTH INCHES15
- DEPTH INCHES1
- HEIGHT INCHES3
- DESCRIPTIONDouble Arm For Orbit With 2 VESA Mounts
- COLOR FINISHBlack
- CONSTRUCTIONSteel
- WEIGHT CAPACITY70 lbs.
- TYPEMonitor Mount
- ASSEMBLYUnassembled
- LIMITED WARRANTY1 Year
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Global Industrial™ Steel Worksurface, 41-1/4"W x 19-1/4"D, Black
Item #: 752149BK
Ships same day.
$102.95

Global Industrial™ Double Arm Kit with 2 VESA Mounts For Orbit Workstation - Black
$87.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories