Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695985

Global Industrial™ Wheelchair, 20"W Seat, Flip Back Arms, Swing-Away Footrests, Black

Product Description
✓ Push-to-lock wheel locks for added safety
✓ Flip-back arms and swing-away footrests for added comfort/convenience
✓ 300 lb weight capacity

The Global Industrial™ Wheelchair provides reliable all-day mobility assistance for those with difficulties walking due to injury, illness, or disability and to help decrease pain or fatigue caused by walking or standing. Suitable for use in hospitals, homes, schools, and retail stores, this wheelchair features conveniently built-in swing-away footrests and push-to-lock wheels for added convenience. Resilient, low maintenance nylon upholstery seat is easy to clean, making it readily available for use. Rolls on dependable solid rubber tires mounted on composite wheels to ensure smooth transportation. Powder-coated aluminum vein frame for lasting use. Limits weight bearing after surgery. Wheelchair is designed to be operated by the user or controlled by an aide or helper. 1-Year Limited Warranty.

  • Plastic foot plates with fabric calf strap
  • Seat to Floor Height: 19-1/2"
  • Back Height: 16"
  • Rear 24" rubber wheels, front 8" rubber wheels
  • PRICE
    $189.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height36 in
    Weight Capacity300 lbs
    Weight39.7 lbs
    Seat Width20 in
    Seat Depth16 in
    Overall Length with Riggings43-5/16 in
    Overall Width Closed11 in
    SizeStandard
    Seat To Floor Height19-1/2 in
    Overall Width Opened27 in
    Back Height16 in

    Product Details

    Assembly RequiredNo
    TypeStandard Wheelchair
    Frame Color FamilyBlack with Silver Vein
    ArmrestsFlip Back Desk Arms
    ColorBlack
    FootrestSwing-away Footrests
    MaterialSteel
    Frame MaterialSteel
    Manufacturers Part Number695985
    Seat MaterialNylon
    BrandGlobal Industrial

    Warranty

    Warranty1 yr (Frame)