This TygerClaw LCD6003 Triple-Arm Desk mount is designed for most 13" to 24" monitors up to 22lbs/10kgs with swivel degree up to 90°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
Features: - Medium size Desk mount
- Holds most 13" to 24" monitors up to 22lbs/10kgs
- Swivel degree from -90° to +90°
- Universal mounting pattern up to VESA 100mm x 100mm
- Solid heavy-gauge cold steel construction
- Quick and Easy installation