+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$68.00 up to 48% OFF
Price: $35.02
Customers Also Viewed
Sanitary Bed Liners
Bed Liners are disposable and made with 3-ply, biodegradable material. 50% recycled material. Sold 500 liners per case. Liner refills can be placed within built-in liner cavities of Koala Kare® Baby Changing Tables (sold separately) for easy dispensing of liners.
Product Specifications
- WIDTH INCHES18
- DEPTH INCHES13
- BRANDKoala Kare®
- DESCRIPTIONBaby Changing Table Liners
- MANUFACTURERS PART NUMBERKB150-99
- PACKAGE QUANTITY500
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: June 16, 2016
-
Reviewer: Anonymous
Date: March 04, 2016
Your review:
These are sufficient for the purpose they serve. We will order again. -
Reviewer: Anonymous
Date: December 29, 2015
Your review:
Great -
Reviewer: Anonymous
Date: November 22, 2013
Your review:
We ordered the Bed Liners for the 2 changing tables. The only complaint on this, was, they thought they could have been a little larger in size. It would cover the bottom tray a little more. They were happy with quality of material. -
Reviewer: Anonymous
Date: November 18, 2013
Your review:
Product seems very good -
Reviewer: Anonymous
Date: July 25, 2013
Your review:
These liners serve the purpose and are the most affordable I could find.
There are no questions for this product.

Global Industrial Automatic Paper Towel Roll Dispenser, Smoke Gray/Beige
Item #: 640932
Free Shipping
$109.95
Popular item in this category
Foundations® Baby Changing Table Liners, Waterproof - White, 036-LCR
Item #: B2311684
Usually ships in 2 to 5 days
$35.95

Koala Kare® Sanitary Baby Changing Table Bed Liners - 500 Liners/Case KB150-99
$35.02
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories