Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 690175 JVM-836-3 Milling Machine W/X & Y-Axis Powerfeeds, 1-1/2 HP

Jet 690175 JVM-836-3 Milling Machine W/X & Y-Axis Powerfeeds, 1-1/2 HP

Item #: WBB0231042

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

    $66.95

  • 1/2" Dia., 1/2" Shank, 2" LOC, 4" OAL, 4 Flute Solid Carbide Single End Mill, AlTiN

    $73.95

  • 3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

    $81.95

$12,871.43 up to 18% OFF

Price: $10,509.00

$1,751.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jet 690175 JVM-836-3 Milling Machine W/X & Y-Axis Powerfeeds, 1-1/2 HP

The precision bored and honed Milling head, coupled with the hardened and ground 8ö x 36ö table ensures retention of tolerances, while locks on all moving surfaces increase user safety. The JET JVM-836 has features you've come to expect that are backed by the industry-leading JET Two Year Warranty

Features:
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision spindle bearings
  • Over 10 of front to back ram travel
  • Locks on all movable surfaces
  • Hardened and ground precision table
  • Head tilts left or right
  • Graduated scale on column
  • Precision ground dovetail ways
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box and tools


Weights & Dimensions

  • Table Cross Travel 9-1/2 in
  • Spindle Travel 5 in
  • Collet Capacity 1/8 - 7/8 in
  • Table Longitudinal Travel 22-1/4 in
  • Quill Diameter 3-3/8 in
  • Max Distance Spindle to Table 13-3/4 in
  • Table Size (L x W) 7-7/8 x 35-3/4 in
  • T-Slots Number And Size 3 & 5/8 in
  • T-Slots Centers 2-1/2 in
  • Min Distance Spindle to Column 5-1/4 in
  • Travel Of Ram 10-1/2 in
  • Max Distance Spindle to Column 15-3/4 in
  • Travel Of Knee 14 in
  • Distance Spindle To Column 15-1/4 in

Product Details

  • Head Movement (Degrees) 90 R & L °
  • Jet Promo 12/6/19 to 12/26/19
  • Power Draw Bar Manual
  • Motor Voltage 230 v
  • Spindle Taper R-8
  • Range of Spindle Speeds 120 - 1,550 rpm
  • Motor Horsepower 1-1/2 HP
  • Style Step Pulley R8
  • Work Table Weight Capacity 500 lbs
  • Number of Spindle Speeds 10
  • Powerfeed X & Y-Axis
  • DRO None
  • Phase Three
  • Quill Down Feed Rates (IPR) -
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 690175
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 690175 JVM-836-3 Milling Machine W/X & Y-Axis Powerfeeds, 1-1/2 HP

Jet 690175 JVM-836-3 Milling Machine W/X & Y-Axis Powerfeeds, 1-1/2 HP

Item #: WBB0231042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant