Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 690089 JTM-2 Vertical Milling Machine, 2 HP, 115/230V, 1-Phase

Jet 690089 JTM-2 Vertical Milling Machine, 2 HP, 115/230V, 1-Phase

Item #: WBB0231058

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

    $66.95

  • 1/2" Dia., 1/2" Shank, 2" LOC, 4" OAL, 4 Flute Solid Carbide Single End Mill, AlTiN

    $73.95

  • 3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

    $81.95

$12,826.00 up to 19% OFF

Price: $10,379.00

$1,729.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jet 690089 JTM-2 Vertical Milling Machine, 2 HP, 115/230V, 1-Phase

Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Vertical Milling Machine - JTM-1/2
  • Meehanite casting
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • Satin chrome finished dials
  • Heavy-duty spindle motor drive
  • One-piece quill pinion and shaft
  • Three-stage power downfeed with automatic stop
  • Heavy-duty spindle brake
  • Precision hardened and ground ways
  • Precision ground table
  • Adjustable gibs throughout
  • Internal coolant tank built into base for use with coolant system (Coolant pump not included)
  • Tolerance test sheet included
  • One-shot lubrication system
  • Way covers
  • Draw bar
  • Tool box with tools


Weights & Dimensions

  • Table Cross Travel 12-1/2 in
  • Spindle Travel 5 in
  • Collet Capacity 1/8 - 7/8 in
  • Table Longitudinal Travel 23-7/8 in
  • Quill Diameter 3-3/8 in
  • Table Size (L x W) 9 x 42 in
  • T-Slots Number And Size 3 & 5/8 in
  • T-Slots Centers 2-1/2 in
  • Min Distance Spindle to Column 4-1/2 in
  • Travel Of Ram 13-3/8 in
  • Max Distance Spindle to Column 19 in
  • Travel Of Knee 14-1/2 in
  • Distance Spindle To Column 19 in

Product Details

  • Head Movement (Degrees) 90 R & L, 45 F & B °
  • Jet Promo 12/6/19 to 12/26/19
  • Power Draw Bar Manual
  • Motor Voltage 115/230 v
  • Spindle Taper R-8
  • Range of Spindle Speeds 80 - 2,720 rpm
  • Motor Horsepower 2 HP
  • Style Step Pulley R8
  • Work Table Weight Capacity 550 lbs
  • Number of Spindle Speeds 8
  • Powerfeed None
  • DRO None
  • Prewired 230V
  • Phase Single
  • Quill Down Feed Rates (IPR) .0015 - .003 - .006
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 690089
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 690089 JTM-2 Vertical Milling Machine, 2 HP, 115/230V, 1-Phase

Jet 690089 JTM-2 Vertical Milling Machine, 2 HP, 115/230V, 1-Phase

Item #: WBB0231058

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant