Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Universal Tool Right Angle Pencil Grinder, 1/4" Air Inlet, 70000 RPM, .25 HP

Universal Tool Right Angle Pencil Grinder, 1/4" Air Inlet, 70000 RPM, .25 HP

Item #: WBB231423

(5)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Save $10.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Roll throttle & small diameter grip for constant speed & operator control
  • Supplied complete with coaxial hose assembly
  • Rear exhaust keeps work area clean from cuttings
  • Gearless design reduces maintenance costs
  • 70,000 RPM for high speed, precision work
  • Best for: Precision grinding in mold and die maintenance


Product Details

  • Exhaust Rear
  • Description Right Angle Pencil Grinder
  • Pressure 90 psi-6.2 bar psi
  • Horsepower 0.25 HP
  • RPM 70000 rpm
  • Air Inlet Thread Size (NPT) 1/4" in
  • Brand Universal Tool
  • Tool Type Grinders
  • Manufacturers Part Number UT8708

Weights & Dimensions

  • Length 5.9 in
  • Hose Size Inside Diameter 1/4"
  • Max Wheel Diameter 1/8"
  • Collet Size 1/8"
Customer Review

4.5

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 16, 2013

    Pencil Grinder
    Your review:
    Excellent product. Works exactly as expected and as product description. I am very pleased with the grinder.
  • Reviewer: Anonymous

    Date: October 18, 2012

    Right Angle Pencil Grinder
    Your review:
    fast shipping I only used it twice so far with a 3/4" disc, seems to run smooth and accurate. I would buy this again !
  • Reviewer: Anonymous

    Date: September 08, 2011

    Pencil Grinder Blues
    Your review:
    Bought the pencil grinder and seemed to be fine, but I had heard that the design of the collet was not good. The collet broke during what was a normal use for the tool. I called customer service and was instructed to call a service center in KC. They told me they had to order the part from the manufacturer in FL. for $14.10 each. Not at all what I expected. I would like to return it for a full refund...and find one with a better designed collet.
  • Reviewer: Anonymous

    Date: August 31, 2011

    Angle Pencil Grinder
    Your review:
    Product is what I expected. Seems to be a very well made grinder. It compares well to the ones offered by the tool trucks that service where I work. The price is better even with shipping and handling. I have recommended it to several other cabinet makers that have borrowed it and liked it. The only thing about it is that other grinders have a similar collet which I have been told can break rather easily, but at this time I have seen no problem with it. THANKS...
  • Reviewer: Anonymous

    Date: June 05, 2011

    right angle pencil grinder
    Your review:
    Great product no problems
Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch-Briteᴗ General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads

3M™ Scotch-Briteᴗ General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads

Item #: B298621

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal Tool Right Angle Pencil Grinder, 1/4" Air Inlet, 70000 RPM, .25 HP

Universal Tool Right Angle Pencil Grinder, 1/4" Air Inlet, 70000 RPM, .25 HP

Item #: WBB231423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant