Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ingersoll Rand

Model # :WB700162

MPN #: 5102MAX

Ingersoll Rand Air Angle Die Grinder, 1/4" Air Inlet, 20000 RPM, .4 HP

Product Description
Experience the powerful performance and superior comfort of our 5102MAX air die grinder tool. It's designed with advanced features and convenient upgrades to help you do your job faster, easier, and better.

Features:
  • 0.4 HP and 20,000 RPM Motor delivers the power you need for the toughest jobs
  • Spindle Lock feature allows for faster abrasive changeovers and Lube Free Design eliminates contamination of the work environment
  • Enhanced Grip Design & Low-profile Throttle Lever provides for extended run time without fatigue




PRICE
$239.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Weight1 lbs
Min Hose Size3/8 in

Product Details

RPM20000 rpm
CFM25 CFM
Horsepower0.4 HP
Air Inlet Thread Size (NPT)1/4" in
Average Air Consumption6 SCFM
Vibration3.3 m/s²
DescriptionAir Angle Die Grinder
Package Quantity1
Manufacturers Part Number5102MAX
Noise Output84/95 dBA
Free Speed20000 rpm
ExhaustRear
BrandIngersoll Rand