- 2.3 HP Motor prevents stall under load
- Safety lock-off throttle
- Governor controlled to maintain speed for optimum material removal
- Double bearing spindle design for durability
- Built-in exhaust silencer system
- Power Packed 2.3 HP Six Vane Motor
Universal Tool Veritcal Grinder, 1/2" Air Inlet, 7000 RPM, 2.3 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$925.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.5 in |
| Spindle Size | 5/8" - 11 |
| Hose Size Inside Diameter | 1/2" |
| Max Wheel Diameter | 7" Type 27 |
Product Details
| RPM | 7000 rpm |
| Horsepower | 2.3 HP |
| Air Inlet Thread Size (NPT) | 1/2" in |
| Tool Type | Grinders |
| Pressure | 90 psi-6.2 bar psi |
| Description | Vertical Grinder |
| Manufacturers Part Number | UT8767-23 |
| Guard Type | Type 27 |
| Exhaust | Side |
| Brand | Universal Tool |