GLACIER™ PATRON ACCESS STATIONS
Study Carrel Adder
Glacier™ stations equip any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. Adder Carrel must be attached to Carrel Base and accepts use with additional Adders to create rows or aisles of privacy booths for studying. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. 30"D work surface is height adjustable from 27"H to 29"H at 1" increments to accommodate a variety of users. Includes full height back and one side wall for privacy. 7-7/8"D top shelf for increased storage space. Built-in cable management grommets and cable management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
Study/Computer Carrel Adder - 35"W x 29-7/8"D x 48-1/8"H Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$749.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 29-7/8 in |
| Height | 48-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Library Furniture |
| Color | Gray |
| Top Color Family | Gray |
| Style | Study Carrel |
| Country of Origin | United States |
| Description | Adder |
| Package Quantity | 1 |
| Manufacturers Part Number | LC36AGG |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |