Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MooreCo

Model # :WBB3259268

MPN #: 1643H7909-7909

MooreCo™ Hierarchy Creator Rectangle Desk, Platinum Legs, Fusion Maple with Matching Edge Band

Product Description
The Hierarchy Creator Desk System delivers flexible, functional design for modern classrooms, libraries, and study environments. Designed to adapt to a variety of learning styles, this versatile desk can be used individually or joined together in multiple configurations to support group work, collaboration, or independent study.

Ergonomic desk shapes provide comfortable work surfaces while allowing efficient space planning and easy reconfiguration. Each desk features a durable 1-1/4" thick high-pressure laminate (HPL) top with scratch-resistant performance and clean 3mm flat edge banding for a finished, professional appearance.



Powder-coated steel legs in a platinum finish are engineered for quick assembly and simple one-screw height adjustment. Standard 1-1/2" diameter legs adjust from 18" to 29" to accommodate a wide range of users and age groups. Floor-safe glides come standard, with optional dual-wheel locking casters available for easy movement and pod-style layouts. Backed by a twelve-year limited warranty and SCS Indoor Advantage Gold Certified, the Hierarchy Creator Desk System is built for long-term classroom performance.

PRICE
$319.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-1/8 in
Depth21-3/8 in
Height18 - 29 in

Product Details

Assembly RequiredYes
TypeStudent Desk
Frame Color FamilyPlatinum
Top Color FamilyFusion Maple
CastersNo
StyleAdjustable Height
Edge Color FamilyFusion Maple
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part Number1643H7909-7909
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandMooreCo

Warranty

Warranty12 yr