Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ironwood

Model # :WBB239089

MPN #: LWPSOC

Lab Workstation CPU Shelf - 12-5/8"W x 23-7/8"D x 30"H Oiled Cherry

Product Description
GLACIER™ PATRON ACCESS STATIONS
CPU Shelf for Lab Workstation
Easily attaches to outside panel of Lab Workstation. Provides a convenient storage compartment for CPU towers. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

PRICE
$409.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Depth23-7/8 in
Height30 in

Product Details

Assembly RequiredYes
TypeAccessory
ColorRed
StyleCPU Holder
Country of OriginUnited States
MaterialMelamine
DescriptionCPU Shelf
Package Quantity1
Manufacturers Part NumberLWPSOC
Top MaterialThermal Fused Laminate
BrandIronwood