Newcastle Systems Small Printer Shelf For NB & PC Series Workstations
Write a Review
|
Questions & Answers (0)
Product Description
This optional small printer shelf is for use with Newcastle Systems NB & PC Series Workstations Only. Attaches to workstation mast and securely holds small barcode printer, enabling extra space on cart's top shelf.
This is Small Printer Shelf Only. Printer is not included.
This is Small Printer Shelf Only. Printer is not included.
PRICE
$169.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Printer Tray |
| Color | Black |
| For Use With | NB & PC Series |
| Material | Steel |
| Description | Small Printer Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | B146 |
| Brand | Newcastle Systems |
Warranty
| Warranty | 5 yr |