take 10% off our everday low prices!

Offer applied at final checkout

Victorinox 7 x 3 Cleaver Knife, 15 Oz., Black Nylon Handle 41591

Victorinox 7 x 3 Cleaver Knife, 15 Oz., Black Nylon Handle 41591

Item #: WBB240641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.90 up to 28% OFF

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 7 x 3 Cleaver Knife, 15 Oz., Black Nylon Handle 41591

Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. A cleaver is a large, rectangular knife that is used in cutting meat. Very heavy, enabling the knife to cut through bone and joints with sheer force. Some models have a hole in the end to allow them to be hung up easily. Cleavers are an essential tool for any restaurant that prepares its own meat. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURER PART NUMBER41591
  • DESCRIPTIONCleaver Knife
  • TYPEStamped
  • CONSTRUCTIONHigh Carbon Stainless Steel
  • BLADE LENGTH INCHES7
  • HANDLE CONSTRUCTIONBlack Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Victorinox Crystolon Medium Sharpening Stone For 40997 40999

Item #: WBB240641

Not Yet Rated

Usually ships in 8 to 11 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 7 x 3 Cleaver Knife, 15 Oz., Black Nylon Handle 41591

Victorinox 7 x 3 Cleaver Knife, 15 Oz., Black Nylon Handle 41591

Item #: WBB240641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top