Bin buddy's™ Premium label holders, 4" x 6", Clear, Vinyl Sleeve, side load, full self adhesive backing, ideal for totes, bar code compatible finish, laser inserts included. 25 sleeves/box. 6"L x 4"H Overall Dimensions.
Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
Product Details
| Style | Self Adhesive |
| Type | Tri-Dex |
| Package Quantity | 25 |
| Description | Side Load |
| Color | Clear |
| Manufacturers Part Number | BB46 |
| Accessory Type | Label and Holder |
| For Use With | Totes |
| Brand | Aigner |