Standard Hard Service Vinyl Cord Sets
Indoor/Outdoor SJTW vinyl cord sets constructed with double insulation and molded-on plugs. Orange, non-marring outer jacket. Packaging includes consumer information for easy selection of desired cord type. SJTW, medium flexibility vinyl cord set.
Model # :WBB251096
MPN #: 60050
U.S. Wire 60050 50 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 60050 |
| Amperage | 13 A |
| Voltage Rating | 125 V |
| Number of Receptacles | 1 |
Compliance & Certifications
| NEMA Connector Number | 5-15 |