Take 15% off your entire order!

Offer applied at checkout

+

Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium

Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium

Item #: WBB306259

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XL
  • M
  • 3XL
  • L
  • 2XL

M

Frequently Purchased Together

  • Ergodyne N-Ferno® 6435 Thermal Base Layer Long Sleeve Shirt, Black, Medium

    $45.95

  • Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

    $5.20

$55.25 up to 33% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium

Base Layer Thermal Bottoms: Lower body temperature and moisture management.

Features
  • Stretch fabric, brushed interior for warmth and comfort.
  • Moisture Control: Wicking treatments and fabrics transport moisture away, dry fast and keep workers comfortable in all temps.
  • Anti-Stink: Special treatments inhibit growth of nasty odor causing bacteria. Helps workers stay clean and minty fresh.
  • Comfort design: stretch fabrics, flat seams, tagless waistband.
  • Soil Release: Easy cleaning treatment means most stains don't have to be forever
  • Color: Black


Product Specifications

  • MATERIAL(S)Poly/Elastane
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.56
  • INSULATEDYes
  • REFLECTIVE TAPENo
  • HIGH VISIBILITYNo
  • TYPEBase Layer, Thermal Bottoms
  • APPLICATIONConstruction, Iron/Steel, Oil/Gas, Drilling/Mining, Warehousing/Distribution
  • FITS WAIST SIZE31-34"
  • THERMALYes
  • BRANDErgodyne®
  • NUMBER OF OUTSIDE POCKETS0
  • NUMBER OF INSIDE POCKETS0
  • SIZEM
  • INSEAM LENGTH62.5 cm
  • COLORBlack
  • GENDERUnisex
  • MANUFACTURERS PART NUMBER40803
  • WATERPROOFNo
  • WATER RESISTANTNo
  • LENGTHRegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium

Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium

Item #: WBB306259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium
    Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium
    Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium
    Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, Medium
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant