take 10% off our everday low prices!

Offer applied at final checkout

+

MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, L, 100/Box

MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, L, 100/Box

Item #: WBB309154

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • M
  • XL
  • S

L

Frequently Purchased Together

  • Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

    $10.50

  • Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $25.00

$17.00 up to 32% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-10 $13.00 ea.
  • Buy 11-20 $12.50 ea.
  • Buy 21+ $11.50 ea.

Quantity

Customers Also Viewed

MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, L, 100/Box

Nitrile gloves are made of synthetic latex. They contain no latex proteins and offer excellent resistance to punctures and tears. Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. This glove is an excellent alternative for individuals who experience allergic reactions to latex. The 6012 is a premium quality powder free nitrile glove that measures 6 mil in thickness and is 12 inches in length. It is a Medical Grade product and rated as a Class 1 Medical Device. FDA Compliant, Meets 21 CFR.

Product Specifications

  • LENGTH INCHES1
  • WIDTH INCHES2.04
  • HEIGHT INCHES1
  • COLORBlue
  • BRANDMemphis Glove
  • DESCRIPTIONDisposable Nitrile Gloves
  • MANUFACTURERS PART NUMBER6012L
  • MATERIAL(S)Nitrile
  • PACKAGE QUANTITY100 Gloves
  • SIZEL
  • THICKNESS MIL6
  • TYPENitrile Disposable Gloves
  • WEIGHT LBS2.04
  • USAGEMedical
  • APPROVALS OR CERTIFICATIONSClass 1 Medical Device
  • GRADEMedical/Exam
  • POWDER TYPEPowder-Free
  • TEXTUREDTextured
  • FINISH/TEXTURETextured
  • CUFF LENGTH12"
  • REGULATIONSFDA Compliant, Meets 21 CFR
  • GAUGE--
  • CUFF STYLERolled
  • RESISTANCEPuncture, Abrasion
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RON

    Date: April 24, 2017

    RP1B309154 Gloves
    Your review:
    Had my Service Tech use these.. They liked them a lot... Would recommend them no problem
    Pros:
    Thick enough to protect but light enough to move around in
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, L, 100/Box

MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, L, 100/Box

Item #: WBB309154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, L, 100/Box
    MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, L, 100/Box
    MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, L, 100/Box

    Be the first to know about our special deals and events!

    Top