Stanley 55-515 Wonder Bar® 1-3/4" x 12-3/4" Pry Bar
|
Questions & Answers (0)
Product Description
Stanley® 55-515, Wonder Bar® Pry Bar, 12-3/4" Long
Forged, heat-treated one-piece steel construction for increased strength and durability. Bar has black finish to provide corrosion resistance. Yellow powder-coated claw end for high visibility. Tear-shaped, beveled nail slot specifically for pulling nails. Nail slots on claw ends with beveled edges for pulling nails and prying. Both claw ends are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$13.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Blade Width | 1-3/4 in |
| Head Width (1) | 1-3/4 in |
Product Details
| Type | Pry Bar |
| Color | Black |
| Manufacturers Part Number | 55-515 |
| Brand | Stanley |