Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB325393

MPN #: 25091942

FSMAN1-Micro Lacer Face Strip with 1 Lacer Pin

Product Description
Designed with a solid bottom layer, this 3-layer design eliminates the need for locking levers and back-up bars. This has removed installation steps and improved the reliability of the lacer by eliminating two common wear items.

PRICE
$249.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Depth2.5 in
Height2-1/2 in

Product Details

TypeLacer Face Strip
MaterialStainless Steel Strip, Galvanized Pin
Package Quantity1
ColorSilver
BrandApache Hose & Belting