Ball Transfer Head S/VJ, 12" Max. Pipe Capacity.
RIDGID® Set Of Ball Transfer Heads S/Vj, 12" Max. Pipe Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 |
| Weight | 5 lbs |
| Pipe/Tube Size | 12 |
| Max Weight Capacity | 1000 lbs |
Product Details
| Type | Pipe Stand |
| Pipe Capacity | 12" |
| Package Quantity | 1 Set |
| Description | Ball Transfer Head |
| Manufacturers Part Number | 37997 |
| For Use With | Threading Machines, Roll Groovers, etc. |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |