Power Threading/Pipe Dies for Machine Die Heads, RIDGID 47770
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
| Pipe/Tube Size | 1 in - 2 in - 11 1/2 NPT |
Product Details
| Type | Pipe Die |
| Material | High-Speed |
| Cutting Direction | Right |
| Manufacturers Part Number | 47770 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
Product Features: Push Cable Min Bend Radius: 2-1/2" (64 mm) Push Cable Length: 100' (30 m)/131' (40 m) RIDGID® SeeSnake® Compact series camera reels deliver big performance in a small package Compatible with the new SeeSnake CS6x Versa digital reporting monitor for fast set-up and easy viewing, while built-in Wi-Fi and Bluetooth make live streaming and inspection to an iOS™ or Android™ device simple with the free HQx Live app 25 mm self-leveling camera head provides a crisp image that is always upright Equipped with high power FleXmitter® 512 Hz sonde which is compatible with ...
Ridgid Model No. 918 Roll GrooverThe RIDGID Model 918 Hydraulic Roll Groover features a powerful 15-ton hydraulic ram in a compact, easy to transport unit. With one man set-up and operation, the 918 is the ideal groover for job site requirements. The 918 mounts quickly to RIDGID 300 power drive, 535, 1822, or 1224 Threading Machines. Designed to provide maximum efficiency, the 918 is capable of grooving up to 12" Schedule 10 and 8" Schedule 40 standard wall pipes. Roll Set changeout is accomplished in seconds. Specifications Capacity: ' 1"-12" Schedule 10 steel, stainleSS steel, PVC. ' ...
Clear 10" LCD Monitor with Dual USB & SD Card Recording Multifunctional Control Station encases a Durable Keyboard Pad for Typing and Editing Microphone for Voice Over Recording 1"(23 mm) C23 Self-Leveling Detachable Waterproof Color Camera Head with Built-In LED Lights Built-In 512 Hz Sonde Transmitter (Pairs with 512Hz Locator) 200 Ft. of 1/4" (6mm) Fiberglass Cable & Reel with Meter Counter Heavy Duty Waterproof Case Rechargeable 6600mA Li-ion Battery Lasting 4 Hours Included Power/Battery Adapter and Interchangeable Skids for Easy Traversing Through Pipelines
RIDGID® SeeSnake® VideoInspection Systems RIDGID SeeSnake video inspection systems offer unmatched reliability and performancein a ruggedized package. Each system offers: 100% hardened stainless steel camera head spring assembly ofoptimum durability. Rugged, high-intensity lights for exceptional viewing and long life. Flexible transmitters make locating easy and are compatible with RIDGID locators. Can be used with any SeeSnake monitor or recorder.Ideal for where portability and maneuverability are crucial: multi-storybuildings, roof-tops, confined areas, etc. SeeSnake Wide pipe diameter ...
The NaviTrack Scout Locator is designed to solve the most demanding remote transmitter (sonde) locates using multi-directional locating technology. Easier Locates: The NaviTrack Scout multi-directional antenna technology sees the entire signal all of the time Simply maximize the signal strength and you have found the target No nulls or false peaks to complicate the locate Accuracy: This locator verifies the locate position using a micro-mapping display to mark distinctive poles in front of and behind the target, insuring an accurate locate Automatic Depth: Depth is automatically ...