take 10% off our everday low prices!

Offer applied at final checkout

Daddy Long Legs Side Panel 20'L White

Daddy Long Legs Side Panel 20'L White

Item #: WBB362175

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $253.95

Save $12.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Daddy Long Legs Side Panel 20'L White

The optional white side panel is made of 12.5oz, 24 mil poly that comes with a 15 year warranty. Includes our 8 snugger tie-downs for quick and easy fastening and securing.

Product Specifications

  • LENGTH FEET20
  • WIDTH FEET--
  • HEIGHT FEET10
  • CANOPY COLORWhite
  • ASSEMBLYUnassembled
  • BRANDClearSpan™
  • CANOPY MATERIALPolyethylene
  • COUNTRY OF ORIGINUnited States
  • FOR USE WITH20' L Daddy Long Legs Canopy
  • MANUFACTURERS PART NUMBER20RVSPW10
  • PACKAGE QUANTITY1
  • SERIESDaddy Long Legs
  • SIDEWALL HEIGHT--
  • TYPESide Panel
  • WEIGHT LBS22
  • CANOPY MATERIAL WEIGHT12.5 oz
  • CANOPY MATERIAL THICKNESS24 mil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Daddy Long Legs Side Panel 30'L White

Item #: WBB362175

Not Yet Rated

Usually ships in 21 to 24 days

$313.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Daddy Long Legs Side Panel 20'L White

Daddy Long Legs Side Panel 20'L White

Item #: WBB362175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top