Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB361875

MPN #: 1640RV10W10

Daddy Long Legs Canopy 1640RV10W10, 16'W x 40'L, White

Product Description
Heavy Duty 14 gauge, 16 OD Allied Gatorshield structural steel frame. Rafter spacing 5'. Sidewall height 10'. 12.5 oz, and comes with a 15 year warranty. Optional side panels and gable ends are available. Quick and easy installation means relocating your canopy is never a problem. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B381149. Daddy Long Legs Canopy features a 24 mil premium White Poly Cover.

PRICE
$6,559.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 ft
Width16 ft
Height14' 6" ft
Weight1176 lbs
Size16 x 40
Side Wall Height10'
Rafter Spacing5'
Coverage Area640 ft²
Material Weight12.5
Canopy Material Thickness24 mil

Product Details

Assembly RequiredYes
ColorWhite
SeriesDaddy Long Legs
StyleMultipurpose Canopy
Country of OriginUnited States
MaterialPolyethylene
Package Quantity1
Frame Material1.66" Steel Pipe
Manufacturers Part Number1640RV10W10
BrandClearSpan