Take 15% off your entire order!

Offer applied at checkout

+

Union Tools® 1602100 30" Poly Blade Snow Pusher W/ Wood D-Grip Handle

Union Tools® 1602100 30" Poly Blade Snow Pusher W/ Wood D-Grip Handle

Item #: WBB363074

(24)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $25.95 ea.
  • Buy 3-5 $24.95 ea.
  • Buy 6-11 $23.95 ea.
  • Buy 12+ $19.95 ea.

Quantity

Customers Also Viewed

This extra-wide pusher is ideal for clearing large areas of snow accumulation. It is built to last and designed for easy use and fast snow removal. Clear driveways and walkways in just a few passes! This item features a 30-inch wide, large capacity blade, a North American ash handle for strength and durability and a strong poly D-grip. This snow pusher is made with high-density poly to withstand cold temperatures.

Product Specifications

  • HANDLE MATERIALWood
  • WEIGHT LBS5
  • BLADE MATERIALPlastic
  • MANUFACTURERS PART NUMBER1602100
  • HANDLE TYPED-Grip
  • TYPEShovel
  • BRANDUnion Tools®
  • HANDLE LENGTH INCHES45
  • STYLEPusher
  • BLADE WIDTH INCHES30
  • BLADE LENGTH INCHES11
Customer Review

5.0

  • 5 Star

    17
  • 4 Star

    5
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DEBORAH

    Date: December 15, 2020

    GREAT. SHOVEL
    Your review:
    Great shovel it pushes snow easily and arrived very quickly.
  • Reviewer: ROGER

    Date: December 11, 2020

    Working smarter
    Your review:
    Great snow shovel. 30" wide save me time.
  • Reviewer: BOB

    Date: January 12, 2020

    Good shovel for pushing
    Your review:
    I'll give them 3 stars out of 5! They are similar to the ones I have, and wore out, but not built as sturdy. I have to do some alterations on them to get them to work as good as my old ones! I guess I would recommend them.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Works great
    Your review:
    Great for clearing large areas quickly with light to moderate snowfall.
  • Reviewer: Anonymous

    Date: March 03, 2018

    Looks great
    Your review:
    I had a shovel just like it, haven't used this one, but it looks like it will do the job. Wider than my old one by 3 in.do it faster when doing my driveway.
  • Reviewer: Anonymous

    Date: February 21, 2018

    snow shovel
    Your review:
    The order was processed and shipped very quickly, it is strong and I am impressed with how the handle is attached,
  • Reviewer: Anonymous

    Date: February 09, 2018

    Nice
    Your review:
    Good price--Good quality
  • Reviewer: Anonymous

    Date: February 08, 2018

    Good Buy
    Your review:
    Great for quickly clearing up to 3" of powder.
  • Reviewer: Anonymous

    Date: January 30, 2018

    Snow Pusher
    Your review:
    Nice tool
  • Reviewer: Anonymous

    Date: January 26, 2018

    Great Shovel and Great Service
    Your review:
    Love this shovel. Sturdy and the price including shipping was less than any stores around. I received my order within 3 days of placing it, which was great as snow was forecasted!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can you get this style pusher in 24-25" width?

    Question Asked By: BRENT, January 20, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, January 20, 2015

      B363080 is the 24" wide pusher

Popular item in this category

Union Tools® 1630400 24" Poly Blade Snow Pusher W/ Wood D-Grip Handle

Item #: B363080

(7)

Ships same day.

$18.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Union Tools® 1602100 30" Poly Blade Snow Pusher W/ Wood D-Grip Handle

Union Tools® 1602100 30" Poly Blade Snow Pusher W/ Wood D-Grip Handle

Item #: WBB363074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Union Tools® 1602100 30" Poly Blade Snow Pusher W/ Wood D-Grip Handle
    Union Tools® 1602100 30" Poly Blade Snow Pusher W/ Wood D-Grip Handle
    Union Tools® 1602100 30" Poly Blade Snow Pusher W/ Wood D-Grip Handle
    Union Tools® 1602100 30" Poly Blade Snow Pusher W/ Wood D-Grip Handle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant