take 10% off our everday low prices!

Offer applied at final checkout

+

Ames® True Temper® 18" Polypropylene Ergonomic Combo Shovel

Ames® True Temper® 18" Polypropylene Ergonomic Combo Shovel

Item #: WBB363077

(7)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.95

Save $0.60 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $19.95 ea.
  • Buy 3-5 $19.50 ea.
  • Buy 6-11 $18.95 ea.
  • Buy 12+ $17.95 ea.

Quantity

Popular item in this category

Union Tools 1681500 14" Poly Snow Scoop

Ships same day.

(1)

$19.95

Customers Also Viewed

Ames® True Temper® 18-Inch Polypropylene Ergonomic Combo Shovel

This combo shovel is great for both shoveling and pushing snow. The improved ergonomic steel handle provides 15% more leverage than other ergonomic handles. It reduces bending for added comfort and ease on your back.

Features:
  • 18-inch poly combo blade
  • Durable ergonomic bent steel handle
  • Steel wear strip for extended blade life
  • Extra-large D-grip for maximum comfort with gloved hand

Product Specifications

  • OVERALL LENGTH54
  • BLADE MATERIALPolyethylene
  • WEIGHT LBS5
  • HANDLE TYPESteel
  • TYPEShovel
  • BLADE WIDTH18"
  • DESCRIPTIONErgonomic Combo Shovel
  • BRANDTrue Temper®
  • BLADE LENGTH13-1/2"
  • HANDLE LENGTH40-1/2"
  • MANUFACTURER PART NUMBER1603072
Customer Review

4.5

  • 5 Star

    5
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ARTHUR C

    Date: April 15, 2016

    Snow Shovel
    Your review:
    These snow shovels are the best,saves your back and helps clear the snow well. To get long life, from this shovel ,do not use as an ice chopper. It is strong and ice only sticks a little to the shovel. I love these shovels ,thanks for reading
  • Reviewer: DON

    Date: February 18, 2015

    Snow Tool
    Your review:
    Saves bending over with the shape.
    Pros:
    Moves good amount of snow at one time.
    Cons:
    Do not use for an ice breaker
  • Reviewer: Shannon

    Date: April 09, 2014

    GREAT PRODUCT
    Your review:
    GREAT PRODUCT
    Pros:
    GREAT PRODUCT
    Cons:
    GREAT PRODUCT
  • Reviewer: Tony

    Date: March 12, 2014

    As Expected
    Your review:
    Easy ordering, quick delivery, good price
  • Reviewer: JoEllen Jones

    Date: March 11, 2014

    Pretty good
    Your review:
    The delivery service for this produce was excellent. I only got to use the shovel once at the end of the season but it worked pretty good. The only minus I could find is that the handle doesn't fit in really good and I'm afraid that after some use, the handle will come out because there is just something plastic holding it in.
  • Reviewer: Beverly

    Date: February 19, 2014

    Arctic Blast snow shovels really do the job
    Your review:
    We bought two of the shovels because we are always losing one or wearing them out. We find that they really contain the snow as you scoop it across the driveway, so that you don't have to go back and pick up what has fallen out along the way. We also like the way the curve of the handle makes it easy to shovel in a better position for the back. While shoveling snow isn't really "fun," at least these shovels make it easier than any we've used before.
  • Reviewer: Littlesis

    Date: April 01, 2013

    Looking for a replacement handle for this great shovel
    Your review:
    Would love to replace the handle grip, but unable to find one for this shovel.
    Pros:
    Easy to use. Pushes snow like a mini plow! No back strain. Good price.
    Cons:
    Difficult to lift when filled with snow because it holds so much. Plastic Handle grip just broke.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ames® True Temper® 18" Polypropylene Ergonomic Combo Shovel

Ames® True Temper® 18" Polypropylene Ergonomic Combo Shovel

Item #: WBB363077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ames® True Temper® 18" Polypropylene Ergonomic Combo Shovel
    Ames® True Temper® 18" Polypropylene Ergonomic Combo Shovel
    Ames® True Temper® 18" Polypropylene Ergonomic Combo Shovel
    Ames® True Temper® 18" Polypropylene Ergonomic Combo Shovel

    Be the first to know about our special deals and events!

    Top