UltraTech Ultra-IBC Spill Pallet® Plus with Drain
|
Questions & Answers (0)
Product Description
Optimize handling and dispensing of an IBC container with the Ultratech Ultra-Ibc Spill Pallet® Plus With Drain. This IBC pallet provides a safe and convenient platform for IBC containers to sit while. All-polyethylene construction offers excellent chemical-resistance and will not rust or corrode. Large 52" x 52" deck and low-profile height makes dispensing and tank handling faster and safer. Small footprint requires minimal floor space. IBC spill platform is forkliftable for easy positioning at the desired location. Integral inner polyethylene columns support uniformly distributed loads and all components are easily removed for cleaning. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Uniform Fire Code Spill Containment Regulations. 5-Year Limited Warranty.
PRICE
$1,525.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 62 in |
| Height | 28 in |
| Weight Capacity | 8500 lbs |
| Weight | 230 lbs |
| Center to Center of Fork Tine | 21-3/4 in |
| Fork Opening | 7-1/4 x 4 in |
Product Details
| Assembly Required | Yes |
| Type | Forkliftable IBC Pallet |
| Color | Yellow |
| Drain | Yes |
| Fork Entry | 2 Way |
| Country of Origin | UNITED STATES |
| Capacity | 365 gal |
| Material | Polyethylene |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 1158 |
| Product Type | IBC Spill Pallet |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr |
Compliance & Certifications
| Certifications | 5 Year |