Black Drawer dividers for use with 2-3/4"W x 11"D x 3-5/16"H cabinet drawers. Price for pack of 25.
Quantum Patient Drawer Dividers DIV202, Black, 3"H x 1/4"W 2"D, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Depth | 2 in |
| Height | 3 in |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Package Quantity | 25 |
| Color | Black |
| Manufacturers Part Number | DIV202 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |